Shop Watts
Main product image of 1/2" LF70A-T Lead Free Threaded Tempering Valve (120° -160°)
Magnifying glass
Hover image to zoom

1/2" LF70A-T Lead Free Threaded Tempering Valve (120° -160°)

Brand:
Watts
SKU:
0559130
Rating:
(14)
Q&A:
(1)
1/2" LF70A-T Lead Free Threaded Tempering Valve (120° -160°)
Magnifying glass
Hover image to zoom
$166.14 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by today, receive Monday
Size: 
1/2"
Connection Type: 
FNPT x FNPT
Temperature Range (F): 
120°F - 160°F

This item replaces: 0215470

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Min Temp (F)
120°F Min Temp
Product Highlight: Temperature Range (F)
120°F - 160°F
Product Highlight: Lead Free
Yes

Description

–
Series LF70A, LFL70A Hot Water Extender Tempering Valves are used in residential water supply applications to mix cold and hot water to extend capacity of water heater storage tanks and hot water boiler tankless heaters. It features brass body construction, dial adjustment cap, replaceable thermostat, stainless steel spring and is available with either threaded or solder end connections.
  • Series LF70A temperature range: 120°F to 160°F.
  • Maximum Pressure: 150psi (10 bar).
  • Size Range: 1/2 to 3/4 in. (15 to 20mm)

Specs

–
Size:

1/2"

Lead Free:

Yes

Min Temp (F):

120°F

Application:

Point of Source

Heating

Material:

Brass

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Max Pressure (PSI):

150

Temperature Range (F):

120°F - 160°F

Max Temp (F):

160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Lead Free
Application
Material
Connection Method
CURRENT ITEM
Product Image of 1/2" LF70A-T Lead Free Threaded Tempering Valve (120° -160°)
1/2" LF70A-T Lead Free Threaded Tempering Valve (120° -160°)
SKU: 0559130
(14)
1/2"
Yes
Point of Source
Heating
Brass
Threaded
1/2"
Yes
Point of Source
Forged Brass
Threaded
1/2"
Yes
Point of Source
Forged Brass
Threaded

You May Also Need

Product Reviews

4.86 out of 14 reviews
100% would recommend this product
4.86
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

I would buy this again

Quality mixing valve
Bill
Rehoboth, DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy this product again

I was able to use thread end to change from copper to pex with ease.
Hack
Rumney , nh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from here again!!!

Fast ,friendly and exactly what was ordered. I will definitely buy from here again.
Tynman
Cape May NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works great Thanks
Bill
Detroit Mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just perfect

Shipped an delivered on time
Kanto
Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

fixed the leak
jim
ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product! Satisfied! Great people to purchase from!

Excellent product! Satisfied! Great people to purchase from!
Sam
Deerfield, Ma.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Product

Bought as a direct replacement for original, this is a solid body not a cheap knock off.
Will
Danvers, MA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

work..good

a-ok
ed
pa
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4 tempering valve

meets expectations
hank
westminster vermont
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this need to be installed vertically? The manual makes no mention of it and it would work perfectly in my tight space if it can be installed horizontally.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this valve can be installed in any direction.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy