Shop Watts
Main product image of 3/4" LFS777SI Lead Free Brass Wye Strainer (Solder)
Magnifying glass
Hover image to zoom

3/4" LFS777SI Lead Free Brass Wye Strainer (Solder)

Brand:
Watts
SKU:
0379120
Rating:
(19)
Q&A:
(2)
3/4" LFS777SI Lead Free Brass Wye Strainer (Solder)
Magnifying glass
Hover image to zoom
$116.31 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
C x C Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Material
Brass
Product Highlight: Pressure Rating
125 psi (WSP), 400 psi (WOG)

Description

–
Series LFS777SI Lead Free* Brass Wye-Pattern Strainers feature a wye-pattern, Lead Free* brass body stainless steel screen and solid tapped retainer cap with NBR gasket. Model LFS777SI comes with solder connections and is available in sizes 1/2 to 2 in. (15 to 50mm). Model LFS777SI - Maximum Pressure (non shock): 400psi (27.6 bar) @ 150°F (66°C) 15psi (103 kPa) @ 250°F (121°C) WSP.

Specs

–
Size:

3/4"

Lead Free:

Yes

Connection Type:

C x C

Connection Method:

Sweat

Thread Type:

Female

Material:

Brass

Pressure Rating:

125 psi (WSP)

400 psi (WOG)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" C x C T-Drain Valve (Lead Free)
SKU: H-50673W
Webstone

Product Reviews

4.63 out of 19 reviews
89% would recommend this product
4.63
out of 19 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
11%
3 star
5%
2 star
5%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great service

rebuilt the service entrance to my house and saved a ton with these guys. Everything came wrapped individually, packed properly and "as advertised". Best prices I found on the web.
VS

Most Liked Negative Review

Strainer Retainer Cap Leaked

I bought the LFS777SI 3/4" WYE strainer with a solder connection at each end. Soon after I started using the new strainer, I noticed that the strainer retainer cap had a slight leak. It seemed like with the main water pressure would peak, a few drops of water would leak out leaving a hard water residue on my copper pipe and brass fittings. Finally, one day I had my adjustable wrench in hand and thought, "I'll just tighten it up a bit and see if that stops it." Well, as soon as I tightened the cap 5 degrees, water started spraying out, and when I backed it off it was dripping steadily. So, I had to shut off water to the house, remove the cap and see what was wrong. It looks like there was a thin rubber gasket, maybe too thin for the space to be filled, or too small a diameter. I took it to the local hardware store and found an O-ring the same diameter and some lubricant to allow tightening the cap on the O-ring without stretching or tearing the O-ring. With the new O-ring installed, the retainer cap is bone-dry. If I could do it, why couldn't Watts?!?!?!
Showing 1-10 of 19 reviews

needed one of these years ago

had a piece of solder come through my system, after a piping change, that locked up my circulator pump. luckily caught it before it smoked the pump. this will prevent this from happening again.
gary l
Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strainer Retainer Cap Leaked

I bought the LFS777SI 3/4" WYE strainer with a solder connection at each end. Soon after I started using the new strainer, I noticed that the strainer retainer cap had a slight leak. It seemed like with the main water pressure would peak, a few drops of water would leak out leaving a hard water residue on my copper pipe and brass fittings. Finally, one day I had my adjustable wrench in hand and thought, "I'll just tighten it up a bit and see if that stops it." Well, as soon as I tightened the cap 5 degrees, water started spraying out, and when I backed it off it was dripping steadily. So, I had to shut off water to the house, remove the cap and see what was wrong. It looks like there was a thin rubber gasket, maybe too thin for the space to be filled, or too small a diameter. I took it to the local hardware store and found an O-ring the same diameter and some lubricant to allow tightening the cap on the O-ring without stretching or tearing the O-ring. With the new O-ring installed, the retainer cap is bone-dry. If I could do it, why couldn't Watts?!?!?!
Home Handyman
Littleton, CO
5 years ago
Was this review helpful to you?

I would buy it again

Good unit
Plumberman
Seaside ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great easy to install

Put it on a rpz that was getting lots of crud in it. No problems with it since.
ERIC
TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good buy for the price

Did exactly what i wanted it to .
journeymen
Louisville ky.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FYI

If you're looking to install a valve in place of the plug, the thread size is 1/4. Neither product overview nor description mention that.
sterio
Milwaukee WI
8 years ago
Was this review helpful to you?

3" Wye Strainer

We needed this strainer fast...SupplyHouse "De-Livered"!
Uncle Big Bad
KY.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wye? Because we like you!

It does it's thing, seal doesn't leak, strains the water it's all good. Being lead-free makes it's easy to snuggle up to!
JayBro
Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again, only place I could FIND this item..

Easy to open.
DJB
Dublin, VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

This will make it so easy to filter out any debris in my hydronic system.
Harley_Dave
Baden, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What size is the threaded plug in the side of the strainer ?

Asked by John 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The plug is 1/2" on the 1" strainer.

Was this review helpful to you?

Q: What is the standard ss mesh size? Are there options on the mesh size? What are the optional mesh sizes for this size strainer and the 2" strainer?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This strainer features a standard screen with #20 mesh and 304 stainless steel. Watts does not offer different screens.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy