| Application: | Plumbing |
|---|---|
| Size: | 8" |
| Max Pressure (PSI): | 175 |
| Temperature Range (F): | 33°F to 110°F |
| Max Temp (F): | 110°F 140°F |
| Min Temp (F): | 33°F |
| Height: | 43-1/4" |
| Length: | 75" |
| Features: | Cubic Feet Per Minute Meter UL/FM outside stem and yoke resilient seated gate valves |
| Material: | Cast Iron |
The total rubber parts kit to rebuild that valve is order number 0887752.