Shop Watts
Main product image of 4" Double Check Detector Assembly (709 OSY-CFM)
Magnifying glass
Hover image to zoom

4" Double Check Detector Assembly (709 OSY-CFM)

Brand:
Watts
SKU:
0387058
Rating:
(0)
Q&A:
(1)
4" Double Check Detector Assembly (709 OSY-CFM)
Magnifying glass
Hover image to zoom
$14,649.03 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 522 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Max Temp (F)
110°F, 140°F Max Temp
Product Highlight: Temperature Range (F)
33°F to 110°F
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
Series 709DCDA Double Check Detector Assemblies prevent backflow of non-health hazard fire protection system substances from being pumped or siphoned into the potable water supply. It incorporates a meter to detect ground leaks and unauthorized illegal taps, greatly reducing annual water expenses. Its compact epoxy coated cast iron unibody and modular check design facilitate simple and easy installation and maintenance. Maximum Working Pressure: 175psi (12.06 bar).

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the ""Safe Drinking Water Act,"" which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

Specs

–
Size:

4"

Application:

Plumbing

Material:

Cast Iron

Max Pressure (PSI):

175

Max Temp (F):

110°F

140°F

Temperature Range (F):

33°F to 110°F

Min Temp (F):

33°F

Height:

26-1/2"

Length:

52"

Features:

Cubic Feet Per Minute Meter

UL/FM outside stem and yoke resilient seated gate valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Max Pressure (PSI)
Max Temp (F)
Min Temp (F)
4"
Cast Iron
175
110°F
140°F
33°F
4"
Stainless Steel
175
140°F
33°F
4"
Stainless Steel
175
110°F
33°F
4"
Stainless Steel
175
140°F
33°F

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a Model # 909 6" Reduce Pressure Backflow Preventor, Serial # 240282 Max 175PSI and 110 F. From flange to flange without the valves it is 44 1/2" long. Do you have the rebuild kit for this unit? What is your price for a new unit?

Asked by Papa Smurf 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The total rubber parts kit to rebuild that valve is order number 0887752.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy