The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Lead Free Bronze RPZ w/ Press Connections (LF009M3QT)
Magnifying glass
Hover image to zoom

3/4" Lead Free Bronze RPZ w/ Press Connections (LF009M3QT)

Brand:
Watts
SKU:
0391027
Rating:
(0)
Q&A:
(0)
3/4" Lead Free Bronze RPZ w/ Press Connections (LF009M3QT)
Magnifying glass
Hover image to zoom
0391027 has been discontinued
Discontinued February 27, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" Lead Free Bronze RPZ w/ Press Connections (LF009M3-QTW)/PRESS-FS 3/4)
Brand:
Watts
SKU:88004117
(0)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Press Connection

Description

Maximum Working Pressure: 175psi (12.06 bar)
Series LF009 Lead Free Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of Lead Free bronze body construction (1/4 to 2 in.) or Lead Free FDA approved epoxy coated cast iron (2 1/2 to 3 in.), two, in-line independent check valves, replaceable check seats with an intermediate relief valve, and ball valve test cocks. Series LF009 is ideal for protection of health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements.

Specs

Lead Free:

Yes

Size:

3/4"

Connection Type:

Press

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Lead Free
Size
CURRENT ITEM
Product Image of 3/4" Lead Free Bronze RPZ w/ Press Connections (LF009M3QT)
3/4" Lead Free Bronze RPZ w/ Press Connections (LF009M3QT)
SKU: 0391027
Yes
3/4"

You May Also Need