Shop Watts
Main product image of LFB6080G2, 1/4" 2-Piece Full Port Threaded Bronze Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

LFB6080G2, 1/4" 2-Piece Full Port Threaded Bronze Ball Valve (Lead Free)

Brand:
Watts
SKU:
0450100
Rating:
(0)
Q&A:
(0)
LFB6080G2, 1/4" 2-Piece Full Port Threaded Bronze Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$48.44 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Series LFB6080G2, LFB6081G2 2-Piece, Full Port, Lead Free bronze Ball Valves are used in commercial and industrial applications for a full range of liquids and gasses. They feature a blowout proof pressure full-port orifice which ensures minimal pressure drop. Model LFB6080G2 has threaded NPT end connections and Model LFB6081G2 has solder end connections. The Series LFB6080G2 and LFB6081G2 features Lead Free* construction to comply with Lead Free installation requirements. Pressure rating for 1/4" – 2": 600psi WOG (non-shock) 150psi WSP

Product Features
  • Lead Free*, forged bronze body and adapter
  • Full range of sizes from 1/4" - 2" (8 - 50mm)
  • Stainless steel ball & stem option
  • Minimal pressure drop due to large ports
  • Blowout proof, pressure retaining stem
  • Certified to NSF 372
  • Adjustable stem packing gland
  • White handles for easy Lead Free* identification
  • BAA Compliant

Specs

–
Size:

1/4"

WOG:

600

Material:

Brass

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Valve Construction:

2 piece

Handle Style:

Lever

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy