Apply to be a TradeMaster!
Main product image of LFB6080G2, 1" Full Port Threaded Bronze Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

LFB6080G2, 1" Full Port Threaded Bronze Ball Valve (Lead Free)

Brand:
Watts
SKU:
0450104
Rating:
(0)
Q&A:
(0)
LFB6080G2, 1" Full Port Threaded Bronze Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$120.73 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
This item replaces: 0555188

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Series LFB6080G2, LFB6081G2 2-Piece, Full Port, Lead Free bronze Ball Valves are used in commercial and industrial applications for a full range of liquids and gasses. They feature a blowout proof pressure full-port orifice which ensures minimal pressure drop. Model LFB6080G2 has threaded NPT end connections and Model LFB6081G2 has solder end connections. The Series LFB6080G2 and LFB6081G2 features Lead Free* construction to comply with Lead Free installation requirements. Pressure rating for 1/4" – 2": 600psi WOG (non-shock) 150psi WSP

Features
  • Lead Free*, forged bronze body and adapter
  • Full range of sizes from 1/4" - 2" (8 - 50mm)
  • Stainless steel ball & stem option
  • Minimal pressure drop due to large ports
  • Blowout proof, pressure retaining stem
  • Certified to NSF 372
  • Adjustable stem packing gland
  • White handles for easy Lead Free* identification
  • BAA Compliant

Specs

–
Size:

1"

WOG:

600

Material:

Brass

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Valve Construction:

2 piece

Handle Style:

Lever

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy