Shop Watts
Main product image of LFB6080G2, 3/4" Full Port Threaded Bronze Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

LFB6080G2, 3/4" Full Port Threaded Bronze Ball Valve (Lead Free)

Brand:
Watts
SKU:
0450103
Rating:
(1)
Q&A:
(0)
LFB6080G2, 3/4" Full Port Threaded Bronze Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$77.20 each
Backorder
Backorder
Get it Fri, Oct 23 - Fri, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

Series LFB6080G2, LFB6081G2 2-Piece, Full Port, Lead Free bronze Ball Valves are used in commercial and industrial applications for a full range of liquids and gasses. They feature a blowout proof pressure full-port orifice which ensures minimal pressure drop. Model LFB6080G2 has threaded NPT end connections and Model LFB6081G2 has solder end connections. The Series LFB6080G2 and LFB6081G2 features Lead Free* construction to comply with Lead Free installation requirements. Pressure rating for 1/4" - 2": 600psi WOG (non-shock) 150psi WSP


Features:

  • Lead Free*, forged bronze body and adapter
  • Full range of sizes from 1/4" - 2" (8 - 50mm)
  • Stainless steel ball & stem option
  • Minimal pressure drop due to large ports
  • Blowout proof, pressure retaining stem
  • Certified to NSF 372
  • Adjustable stem packing gland
  • White handles for easy Lead Free* identification
  • BAA Compliant

Specs

–
Material:

Bronze

Size:

3/4"

WOG:

600

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Valve Construction:

2 piece

Handle Style:

Lever

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

MADE IN USA

One of the few MADE IN USA valves I have been able to find. Cast in a foundry in New Hampshire...
gj
california
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy