Shop Watts
Main product image of LFB6081G2, 1" Full Port Solder Bronze Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

LFB6081G2, 1" Full Port Solder Bronze Ball Valve (Lead Free)

Brand:
Watts
SKU:
0450111
Rating:
(0)
Q&A:
(0)
LFB6081G2, 1" Full Port Solder Bronze Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$120.73 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
This 1 inch lead free 2-piece full port ball valve with stainless steel ball and stem and NPT solder end connections is used in commercial and industrial applications for a full range of liquids and gases. A full port orifice ensures minimal pressure drop, while the stainless steel ball and stem provide lasting service. It consists of Durafill (carbon glass filled PTFE) seat, bottom loaded blowout proof stem, and adjustable stem packing. This ball valve is rated for 600 WOG/150 WSP.

Product Features
  • White handles for easy lead free identification
  • Stainless steel ball and stem
  • 600 WOG, 150 WSP
  • Full port design

Specs

–
Connection Type:

C x C

Size:

1"

WOG:

600

Material:

Bronze

Connection Method:

Sweat

Valve Construction:

2 piece

Handle Style:

Lever

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy