Shop Watts
Main product image of 1-1/4" 2-Piece Full Port Bronze Ball Valve, Solder End Connections (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" 2-Piece Full Port Bronze Ball Valve, Solder End Connections (Lead Free)

Brand:
Watts
SKU:
0450112
Rating:
(0)
Q&A:
(0)
1-1/4" 2-Piece Full Port Bronze Ball Valve, Solder End Connections (Lead Free)
Magnifying glass
Hover image to zoom
$165.59 each
Out of Stock
Out of Stock
Get it Mon, Nov 16 - Mon, Nov 23

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

This 1-1/4" lead free 2-piece full port bronze ball valve with a solder end connection is used in commercial and industrial applications for a full range of liquids and gases. A full port orifice ensures minimal pressure drop and the overall robust design provides lasting service. This ball valve is rated for 600 WOG/150 WSP.


Features


  • Full port design
  • NSF 61-G certification
  • 600 psi WOG rating
  • Solder end connection

Specs

–
Size:

1-1/4"

Valve Construction:

2 piece

Handle Style:

Lever

Port Type:

Full Port

Features:

Standard

Connection Method:

Sweat

Material:

Bronze

Connection Type:

C x C

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy