Shop Watts
Main product image of LFFBV-3C, 1-1/4" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom

LFFBV-3C, 1-1/4" Full Port Threaded Ball Valve, Lead Free

Brand:
Watts
SKU:
0555105
Rating:
(4)
Q&A:
(0)
LFFBV-3C, 1-1/4" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom
0555105 has been discontinued
Discontinued January 24, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
LFFBV-3C-M1, 1-1/4" Full Port Threaded Ball Valve, Lead Free
Brand:
Watts
SKU:88005694
(4)
Order by today, receive 59 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Series LFFBV-3C 2-piece, full port, Lead Free* ball valves are used in commercial and industrial applications for a full range of liquids and gases. They feature a bottom-loaded blowout proof stem, virgin PTFE seats, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated Lead Free* brass ball, copper silicon alloy brass adapter, and steel handle. The Series LFFBV-3C, LFFBVS-3C features Lead Free* construction to comply with Lead Free* installation requirements.

Features
  • Lead Free forged copper silicon alloy body and adapter
  • Certified to NSF/ANSI standard 61/8
  • CSA approved threaded valves only , 1/4" to 3" (15 - 80mm)
  • UL/FM approved threaded valves 1/2" to 2" (15 - 50mm)
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Adjustable stem packing gland
  • PTFE stem packing seal, thrust washer, and seats
  • Bottom loaded blowout proof stem
  • Machined chrome plated Lead Free* brass ball
  • Valves comply to MSS-SP-110 standard

Specs

–
Size:

1-1/4"

WOG:

600

Max Pressure (PSI):

175

Material:

Brass

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Thread Type:

Female

Handle Style:

Lever

Valve Construction:

2 piece

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
WOG
Max Pressure (PSI)
Material
Connection Method
CURRENT ITEM
Product Image of LFFBV-3C, 1-1/4" Full Port Threaded Ball Valve, Lead Free
LFFBV-3C, 1-1/4" Full Port Threaded Ball Valve, Lead Free
SKU: 0555105
(4)
1-1/4"
600
175
Brass
Threaded
1-1/4" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT125
1-1/4"
600
175
Brass
Threaded

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

1-1/4" ball valve

Good quality ball valve and a great price. Very happy with it. Supply House always gets my order right and to you FAST! I use them anytime I need stuff they stock.
Plumber
Clearfield, Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good solid valve.

Chose this valve over cheaper ones because I have had good experience with their valves.
Mickey
OK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve-Great deal

Installed this valve for the skin on a residential steam boiler. Watts valves are always the best.
StevieG103
Lynn,Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Buy

Sturdy well made valve and they hold up fairly well to the wrench. Threads nicely without any leaks.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?