Shop Watts
Main product image of LFFBV-3C, 3" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom

LFFBV-3C, 3" Full Port Threaded Ball Valve, Lead Free

Brand:
Watts
SKU:
0555109
Rating:
(3)
Q&A:
(0)
LFFBV-3C, 3" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom
0555109 has been discontinued
Discontinued February 18, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
LFFBV-3C-M1, 3" Full Port Threaded Ball Valve, Lead Free
Brand:
Watts
SKU:88005698
(3)
Order by today, receive 32 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Series LFFBV-3C 2-piece, full port, Lead Free* ball valves are used in commercial and industrial applications for a full range of liquids and gases. They feature a bottom-loaded blowout proof stem, virgin PTFE seats, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated Lead Free* brass ball, copper silicon alloy brass adapter, and steel handle. The Series LFFBV-3C, LFFBVS-3C features Lead Free* construction to comply with Lead Free* installation requirements.

Features
  • Lead Free forged copper silicon alloy body and adapter
  • Certified to NSF/ANSI standard 61/8
  • CSA approved threaded valves only , 1/4" to 3" (15 - 80mm)
  • UL/FM approved threaded valves 1/2" to 2" (15 - 50mm)
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Adjustable stem packing gland
  • PTFE stem packing seal, thrust washer, and seats
  • Bottom loaded blowout proof stem
  • Machined chrome plated Lead Free* brass ball
  • Valves comply to MSS-SP-110 standard

Specs

–
Size:

3"

Max Pressure (PSI):

175

WOG:

600

Material:

Brass

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Handle Style:

Lever

Valve Construction:

2 piece

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
WOG
Material
Connection Type
CURRENT ITEM
Product Image of LFFBV-3C, 3" Full Port Threaded Ball Valve, Lead Free
LFFBV-3C, 3" Full Port Threaded Ball Valve, Lead Free
SKU: 0555109
(3)
3"
175
600
Brass
FNPT x FNPT
Bluefin
3"
175
600
Brass
FNPT x FNPT

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

On time, price competitive

This item not available at reasonable price in my atea.
Jopl
Minneapolis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

We use this in our manufacturing area and they work great.
Josh
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

We use this product for out totes. Great for replacements and the pricing is unmatched.
Josh
OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?