Shop Watts
Main product image of LFFBVS-3C, 3/4" Full Port Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

LFFBVS-3C, 3/4" Full Port Sweat Ball Valve (Lead Free)

Brand:
Watts
SKU:
0555111
Rating:
(27)
Q&A:
(0)
LFFBVS-3C, 3/4" Full Port Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
0555111 has been discontinued
Discontinued December 6, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
LFFBVS-3C-M1, 3/4" Full Port Sweat Ball Valve (Lead Free)
Brand:
Watts
SKU:88005701
(27)
Order by today, receive 254 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Series LFFBVS-3C 2-piece, full port, Lead Free* ball valves are used in commercial and industrial applications for a full range of liquids and gases. They feature a bottom-loaded blowout proof stem, virgin PTFE seats, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated Lead Free* brass ball, copper silicon alloy brass adapter, and steel handle. The Series LFFBVS-3C features Lead Free* construction to comply with Lead Free* installation requirements.

Features
  • Lead Free forged copper silicon alloy body and adapter
  • Certified to NSF/ANSI standard 61/8
  • UL Listed solder valves 1/2" to 2" (15 - 50mm)
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Adjustable stem packing gland
  • PTFE stem packing seal, thrust washer, and seats
  • Bottom loaded blowout proof stem
  • Machined chrome plated Lead Free* brass ball
  • Valves comply to MSS-SP-110 standard

Specs

–
Size:

3/4"

WOG:

600

Max Pressure (PSI):

150

Material:

Brass

Connection Method:

Sweat

Connection Type:

C x C

Valve Construction:

2 piece

Handle Style:

Lever

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
WOG
Max Pressure (PSI)
Material
Connection Method
CURRENT ITEM
Product Image of LFFBVS-3C, 3/4" Full Port Sweat Ball Valve (Lead Free)
LFFBVS-3C, 3/4" Full Port Sweat Ball Valve (Lead Free)
SKU: 0555111
(27)
3/4"
600
150
Brass
Sweat
3/4"
600
175
Brass
Sweat

Product Reviews

4.96 out of 27 reviews
100% would recommend this product
4.96
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 27 reviews

I would buy this product again.

I use it for all my installations.
BGC
Chama, NM
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality from Watts.

Used on the water main. Works flawlessly.
Ryan H.
Glen Rock, NJ
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch

Worked as intended customer was happy!
Jesus
Graham,Wa
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great ball Valve.Quality product
Geri
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

homes
Moss
beverly Ma.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out well for the residential water softener project

Happy with product and purchase
Do all dude.
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve but disappointed that it is made in China.

Before my purchase I asked if this valve was an import or US made and was told that it was US made. When I received it I saw that it was made in China. I was disappointed because of previous experienced with the porosity of the valve body castings on Chinese made valve. Since Watts is a very solid brand, I am hoping for the best.
John M.
Cedar Rapids, Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very competitive with Big Box

Pricing was just as good if not better than big box stores. Quality of fittings was better in that the fit properly. Delivery was quick, ordering was easy.
Lionltrain
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

I use quality products for in floor heating only
Wayne
Northwood Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from supplyhouse again

No one else had this part
Steve
Tewksbury, Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?