Shop Watts
Main product image of 1/2" LFL70A-F Lead Free Lo-Temp Sweat Tempering Valve (100° - 130°)
Magnifying glass
Hover image to zoom

1/2" LFL70A-F Lead Free Lo-Temp Sweat Tempering Valve (100° - 130°)

Brand:
Watts
SKU:
0559131
Rating:
(0)
Q&A:
(0)
1/2" LFL70A-F Lead Free Lo-Temp Sweat Tempering Valve (100° - 130°)
Magnifying glass
Hover image to zoom
0559131 is temporarily unavailable
Unavailable Date August 12, 2026
This product is on backorder until further notice.
Size: 
1/2"
Connection Type: 
C x C
Temperature Range (F): 
100°F-130°F

MANUALS (2)


This item replaces: 0215467

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
130°F Max Temp
Product Highlight: Min Temp (F)
100°F Min Temp
Product Highlight: Temperature Range (F)
100°F-130°F
Product Highlight: Lead Free
Yes

Description

–
  • Series LF70A temperature range: 100°F to 130°F.
  • Maximum Pressure: 150psi (10 bar).
  • Size Range: 1/2 to 3/4 in. (15 to 20mm)

Series LF70A, LFL70A Hot Water Extender Tempering Valves are used in residential water supply applications to mix cold and hot water to extend capacity of water heater storage tanks and hot water boiler tankless heaters. It features brass body construction, dial adjustment cap, replaceable thermostat, stainless steel spring and is available with either threaded or solder end connections.

Specs

–
Size:

1/2"

Lead Free:

Yes

Application:

Point of Source

Heating

Min Temp (F):

100°F

Material:

Brass

Connection Type:

C x C

Connection Method:

Sweat

Max Pressure (PSI):

150

Max Temp (F):

130°F

Temperature Range (F):

100°F-130°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Material
Connection Type
Connection Method
CURRENT ITEM
Product Image of 1/2" LFL70A-F Lead Free Lo-Temp Sweat Tempering Valve (100° - 130°)
1/2" LFL70A-F Lead Free Lo-Temp Sweat Tempering Valve (100° - 130°)
SKU: 0559131
1/2"
Point of Source
Heating
Brass
C x C
Sweat
1/2"
Point of Source
Stainless Steel
Bronze
C x C
Sweat
1/2"
Point of Source
Heating
Brass
C x C
Sweat