Shop Watts
Main product image of 3/4" FV-4M1 Auto Air Vent
Magnifying glass
Hover image to zoom

3/4" FV-4M1 Auto Air Vent

Brand:
Watts
SKU:
0590723
Rating:
(0)
Q&A:
(0)
3/4" FV-4M1 Auto Air Vent
Magnifying glass
Hover image to zoom
$38.29 each
In Stock
In Stock
Get 146 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Max Pressure
150 psi
Product Highlight: Temperature Range (F)
33°F - 240°F
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
3/4" FV-4M1 Auto Air Vent

Series FV-4M1 Automatic Air Vent Valves provide automatic air venting for hot or cold water distribution systems. These vents purge air that may be in the water system.
The vent valve utilizes a float to actuate the valve plug which is located at the top of the valve. Once the air is displaced and the system pressure is sustained, the valve plug seals and prevents any water from escaping from the system.
The float vent can also operate as an anti-vacuum device since it will permit air to enter the system when it must be drained. It can also be installed to permit the separation and dispersal of air while fluid is actually circulating in the system.

Product Features
  • Body and cover are brass construction
  • Air vent with silicone rubber seal
  • Impurities do not usually affect function as maximum float line of water is always lower than the valve seal
  • Float is high temperature resistant polyethylene
  • Suitable for use with glycol systems
  • Can be disassembled for inspection and cleaning

Specs

–
System Type:

Hydronic (Water)

Size:

3/4"

Max Temp (F):

240°F

Temperature Range (F):

33°F - 240°F

Min Temp (F):

33°F

Max Pressure:

150 psi

Min Pressure (PSI):

1.45

Material:

Brass

Body Pattern:

Straight

Mount:

Straight

Thread Size:

1/4"

Adjustability:

Non-Adjustable

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy