Apply to be a TradeMaster!
Main product image of 3/4" Female x Hose Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Female x Hose Full Port Ball Valve (Lead Free)

Brand:
Webstone
SKU:
40313W
Rating:
(16)
Q&A:
(1)
3/4" Female x Hose Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$26.26 each
BOX UP & SAVE 5%
$249.50 box of 10
$24.95 each
In Stock
In Stock
Get 169 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Size
3/4"
Connection Type
FNPT x Male Hose

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x Male Hose Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

Webstone H-40313W, 3/4" Female x Hose Full Port Ball Valve (Lead Free)

Specs

Size:

3/4"

Material:

Brass

Handle Style:

Lever

Features:

Hose Drain

Pressure Rating:

600 psi

210 PSI @ 250ºF

Connection Type:

FNPT x Male Hose

Connection Method:

Threaded

Lead Free:

Yes

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" x 3" Brass Nipple (Lead Free)
SKU: BRN075-300
Bluefin

Product Reviews

4.88 out of 16 reviews
100% would recommend this product
4.88
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great for my water heaters

As a landlord I have plenty of water heaters to clean. Having a ball valve instead of a boiler valve means that sometimes I don't have to take everything apart.
VS

Most Liked Negative Review

Please orient the handle the opposite direction!

These valves are great, however, the only downside is the factory orientation of the handle. When I install these I removed the handle and ziptie it to the side, and use a 2" brass nipple so it is closer to the tank. Many times I am restricted by the installation space/closet where a 3" brass nipple to allow the valve handle to remain in place is not possible. Conventionally, the handle opens and points toward the direction of flow, so it is unusual that this company makes this valve in this handle orientation. I sooner use a 3/4 IPS valve and a 3/4 MIP x 3/4 MHT adapter with a hose cap to get a tighter fit, but I love the professional look of this valve so I continue using it when I can.
Showing 1-10 of 16 reviews

Solid valve

Use this to replace the cheap plastic valves on water heaters. The valve handle is reversible
Keith
Hartford, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality and value

This was an easy one. I want to upgrade the drain valve on my water heater and needed a full port valve and an extension to allow for a ball valve. Not only did SupplyHouse have the best price, but the quality of the items can be felt (nice heft to these!). THICK brass with great threads (nothing like I would get from a big box store). A+ job guys
Mrmattdat
Boston MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked well

Worked well. Smooth reaction after first unfreezing handle. Handle is removable to change sides.
sk11
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I use this product on every water heater I installed
Cwc plumbing co
Southern california
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Please orient the handle the opposite direction!

These valves are great, however, the only downside is the factory orientation of the handle. When I install these I removed the handle and ziptie it to the side, and use a 2" brass nipple so it is closer to the tank. Many times I am restricted by the installation space/closet where a 3" brass nipple to allow the valve handle to remain in place is not possible. Conventionally, the handle opens and points toward the direction of flow, so it is unusual that this company makes this valve in this handle orientation. I sooner use a 3/4 IPS valve and a 3/4 MIP x 3/4 MHT adapter with a hose cap to get a tighter fit, but I love the professional look of this valve so I continue using it when I can.
Mike
Santa Barbara, CA
2 years ago
Was this review helpful to you?

Works great for water heater heater

Works great for replacing water heater drains
Zach
Sandusky Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth every penny.

I flush my storage tank every year, this makes the process so much faster. If you're thinking about buying it, just pull the trigger!
Jordan
Audubon, nj
3 years ago
Was this review helpful to you?

Works great!

Free flow!! Had to reclock the handle, easy to do - just unscrew the nut on top and pull the handle off and reverse. Works great!
Frank Rizzo
Los Angeles, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" female x hose valve

Installed them on all of the hot water heaters that I take care of/service. Makes flushing them so much easier & can be throttled for extra turbulence to flush tank
Brooklyn Gio
Brooklyn NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality item

I used this valve on my steam boiler to add chemical after a water drain and refill. Teed off the relief valve and installed this valve vertically with the metal cap facing up. The cap is substantial and has a rubber gasket for a good seal.
Bronx Bob
New York City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the handle be reversed to face away from female end for clearance issues?

Asked by Bob 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it can.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy