Apply to be a TradeMaster!
Main product image of PEX Ratchet Clamp Tool w/ Holster
Magnifying glass
Hover image to zoom

PEX Ratchet Clamp Tool w/ Holster

Brand:
Watts
SKU:
0651060
Rating:
(4)
Q&A:
(4)
PEX Ratchet Clamp Tool w/ Holster
Magnifying glass
Hover image to zoom
0651060 has been discontinued
Discontinued June 4, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp

Description

PEX Ratchet Clamp Tool w/ Holster. This PEX tool works for all sizes of PEX Tubing. The tool must be used with the different sizes of PEX Clamps to complete the connections.

Specs

Tubing Compatibility:

PEX

Fitting System Compatibility:

Clamp

Application:

3/8" PEX

1/2" PEX

5/8" PEX

3/4" PEX

1" PEX

Type:

Tool

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Tubing Compatibility
Fitting System Compatibility
Application
Type
CURRENT ITEM
PEX
Clamp
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX
Tool
WaterPEX
Clamp
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX
Tool
PEX
Clamp
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX
Tool

You May Also Need

1" Stainless Steel Clamp (25/bag)
SKU: PXCL100
Bluefin

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
25%
3 star
0%
2 star
25%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Work well at the begining

When first received, tool worked well, later become almost impossible to operate. Have not contacted suppyhouse due to busy schedule.
Merchant response
9 years ago
We will reach out to you to set up a refund or exchange on the defective tool. We apologize for the issues you experienced with this product.
Joe
South Carolina
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool

The ratcheting feature makes it the best out there!
Rick B
Alpharetta, GA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i'd buy product again

easy to use ratchet provides proper torque
jerryw
conn
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor head piece

The heads often fall to one side and don't clamp both sides of the clip. They are quite tedious to use and often get stuck in an odd 160 degree angle from the closed handles. I managed to get them to work (barely) but I wouldn't use it professionally.
Ecoburn
RhodeIsland
13 years ago
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: How long is the tool?

Asked by Jim 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The tool is 11" long.

Was this review helpful to you?
-

I think total length is around 8 or 9inches Sent from my iPad

Was this review helpful to you?

Q: Since this tool does not cut clamp rings, what tool do you suggest for that purpose? If you can't suggest a specific brand, what would be a generic description of the tool?

Asked by Greg of All Trades 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

One option is the HDCLAMPTOOL sold on PexSupply.com. It is a dual-purpose tool that both makes clamp connections and cuts clamp rings.

Was this review helpful to you?
-

Good question. I read in a magazine to use a dremel tool. However, I have always just used the yellow tin snips and they work great.

Was this review helpful to you?

Q: You have a larger package deal and it states that that tool can make and cut the clamp fitting. Can this and the lower price model do this?

Asked by Anonymous 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The only clamp tool we carry that also cuts the clamp rings is the HDCLAMPTOOL. This model cannot cut the rings.

Was this review helpful to you?

Q: What is the difference between this tool and the less expensive tool? I have the less expensive tool and it has failed when using it on 1" clamps. The little pin gets out of position causing the jaws to work to one side and hanging on the clamp. The less expensive tool seems to work OK on smaller tubing. I need a heavier duty tool.

Asked by Bill 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The more expensive tool is more heavy duty and will work better.

Was this review helpful to you?