Apply to be a TradeMaster!
Main product image of 3/4" Lead Free 8C, Hose Connection Chrome Plated Vacuum Breaker
Magnifying glass
Hover image to zoom

3/4" Lead Free 8C, Hose Connection Chrome Plated Vacuum Breaker

Brand:
Watts
SKU:
0792087
Rating:
(0)
Q&A:
(0)
3/4" Lead Free 8C, Hose Connection Chrome Plated Vacuum Breaker
Magnifying glass
Hover image to zoom
0792087 has been discontinued
Discontinued December 22, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" Lead Free 8AC, Hose Connection Chrome Finish Vacuum Breaker
Brand:
Watts
SKU:0792092
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
FNPT Hose x MNPT Hose Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
**Lead Free

Series 8 Hose Connection Vacuum Breakers permit the attachment of portable hoses to hose thread faucets and prevent the reverse flow of polluted water into the potable water supply due to backsiphonage.
It consists of a brass body construction, stainless steel working parts, and a rubber diaphragm and disc. Series 8 is ideal for inside and outside, health hazard installations requiring non-continuous pressure such as service sinks, swimming pools, photo developing tanks, laundry tubs, wash racks, dairy barns, marinas, and general outside gardening uses. Check with local inspection authorities for installation requirements.
Maximum Pressure:125psi (8.6 bar).

Specs

–
Application:

Plumbing

Size:

3/4"

Material:

Brass

Max Pressure (PSI):

125

Max Temp (F):

180°F

Connection Type:

FNPT Hose x MNPT Hose

Height:

1-1/2"

Width:

1-3/8"

Features:

Non-Removable

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Material
Max Pressure (PSI)
Max Temp (F)
Plumbing
3/4"
Brass
125
180°F
LFN9CD 3/4" Field Testable Hose Connection Backflow Preventer (Lead Free)
SKU: 0792099
Plumbing
3/4"
Brass
125
180°F
Plumbing
3/4"
Brass
125
180°F
Plumbing
3/4"
Chrome Plated Brass
125
180°F