Shop Watts
Main product image of 6" Lead Free Cast Iron RPZ Assembly
Magnifying glass
Hover image to zoom

6" Lead Free Cast Iron RPZ Assembly

Brand:
Watts
SKU:
0792197
Rating:
(0)
Q&A:
(1)
6" Lead Free Cast Iron RPZ Assembly
Magnifying glass
Hover image to zoom
0792197 has been discontinued
Discontinued December 12, 2022
This product has been discontinued.
Suggested Alternative:
6" LF909-DOSY-FS Cast Iron Reduced Pressure Zone Backflow Preventer Assembly, Domestic OSY Shutoff, w/ Backflow Flood Sensor
Brand:
Watts
SKU:88009318
(0)
Out of Stock
Out of Stock
Get it Wed, Oct 7 - Fri, Oct 16
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
6"
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

Series LF909 Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of FDA approved epoxy coated cast iron body construction with stainless steel trim, bronze ball valve shutoffs, and bronze test cocks. Series LF909 features the patented "air-in/water-out" principle for protection during emergency combined backsiphonage and backpressure conditions It is ideal for health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

Specs

Size:

6"

Product Type:

Backflow Preventer

Lead Free:

Yes

Max Pressure (PSI):

175

Water Temperature:

33°F to 110°F Continuous

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
CURRENT ITEM
Product Image of 6" Lead Free Cast Iron RPZ Assembly
6" Lead Free Cast Iron RPZ Assembly
SKU: 0792197
6"
175
6"
175

You May Also Need

909-AGK Air Gap
SKU: 0881385
Watts

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what does OSY mean?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is a suffix from the manufacturer that signifies the product has a UL/FM outside stem and yoke resilient seated gate valves.

Was this review helpful to you?
- Al

Open Stem Yoke

Was this review helpful to you?