Shop Watts
Main product image of 3/4" CTS Quick-Connect Union 90-Degree Elbow (3517-14)
Magnifying glass
Hover image to zoom

3/4" CTS Quick-Connect Union 90-Degree Elbow (3517-14)

Brand:
Watts
SKU:
0959138
Rating:
(0)
Q&A:
(0)
3/4" CTS Quick-Connect Union 90-Degree Elbow (3517-14)
Magnifying glass
Hover image to zoom
$12.58 each
BOX UP & SAVE 4%
$60.40 box of 5
$12.08 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
3/4"

This item replaces: 0650048

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Polysulfone
Product Highlight: Tubing Compatibility
CPVC, PEX, Polybutylene, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push-Fit
Product Highlight: Standards Met
NSF, ASSE 1061, CAN/CSA B137.5, ASTM F877 Standards Met
Product Highlight: Connection Type
CTS Connection

Description

–
This 3/4 inch CTS AquaLock plastic elbow works with copper, CPVC, PEX, LPDE, MPDE, HDPE and polybutylene tubing. It is easy to install, no tools or tube inserts are required. The fitting can be used for hot and cold water applications. The unique O-ring guide feature provides a zero-leak connection. Unlike barb fittings, this fitting joins the tubing on the outside, increasing the flow capacity. After a connection has been made even under maximum pressure, the tubing is able to swivel, making the fitting ideal for vibrating and dynamic applications.

Product Features
  • No tools required for installation or removal
  • Zero-leak connections
  • Can be used for hot and cold water applications, including behind the wall applications
  • 25-year limited warranty
  • Works with copper, CPVC, PEX, LPDE, MPDE, HDPE and polybutylene tubing
  • Rotates under pressure

Specs

–
Size:

3/4"

PEX Size:

3/4"

Material:

Polysulfone

Application:

Plumbing

Connection Type:

CTS

Color:

White

Max Temp (F):

75°F

Tubing Compatibility:

CPVC

PEX

Polybutylene

OD Controlled Copper

Fitting System Compatibility:

Push-Fit

Max Pressure (PSI):

@180°F 100

@75°F 250

Warranty:

25 Year (Limited)

Standards Met:

NSF

ASSE 1061

CAN/CSA B137.5

ASTM F877

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy