Shop Watts
Main product image of 1" CTS Quick-Connect Union 90-Degree Elbow (3517-18)
Magnifying glass
Hover image to zoom

1" CTS Quick-Connect Union 90-Degree Elbow (3517-18)

Brand:
Watts
SKU:
0959300
Rating:
(0)
Q&A:
(0)
1" CTS Quick-Connect Union 90-Degree Elbow (3517-18)
Magnifying glass
Hover image to zoom
$33.69 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday

This item replaces: 0650951

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Polysulfone
Product Highlight: Tubing Compatibility
OD Controlled Copper, Polybutylene, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push-Fit
Product Highlight: Standards Met
ASSE 1061, CAN/CSA B137.5, NSF, ASTM F877 Standards Met
Product Highlight: Connection Type
CTS Connection

Description

–
This 1 inch CTS AquaLock plastic elbow works with copper, CPVC, PEX, LPDE, MPDE, HDPE and polybutylene tubing. It is easy to install, no tools or tube inserts are required. The fitting can be used for hot and cold water applications. The unique O-ring guide feature provides a zero-leak connection. Unlike barb fittings, this fitting joins the tubing on the outside, increasing the flow capacity. After a connection has been made even under maximum pressure, the tubing is able to swivel, making the fitting ideal for vibrating and dynamic applications.

Product Features
  • No tools required for installation or removal
  • Works with copper, CPVC, PEX, LPDE, MPDE, HDPE and polybutylene tubing
  • 25-year limited warranty
  • Can be used for hot and cold water applications, including behind the wall applications
  • Rotates under pressure
  • Zero-leak connections

Specs

–
Size:

1"

PEX Size:

1"

Material:

Polysulfone

Application:

Plumbing

Connection Type:

CTS

Color:

White

Max Temp (F):

75°F

Tubing Compatibility:

OD Controlled Copper

Polybutylene

PEX

CPVC

Fitting System Compatibility:

Push-Fit

Max Pressure (PSI):

@75°F 250

@180°F 100

Warranty:

25 Year (Limited)

Standards Met:

ASSE 1061

CAN/CSA B137.5

NSF

ASTM F877

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy