Apply to be a TradeMaster!
Main product image of PZ656104, 4-Wire Valve Actuator (24 VAC, Normally Closed)
Magnifying glass
Hover image to zoom

PZ656104, 4-Wire Valve Actuator (24 VAC, Normally Closed)

Brand:
Watts
SKU:
81001541
Rating:
(4)
Q&A:
(0)
PZ656104, 4-Wire Valve Actuator (24 VAC, Normally Closed)
Magnifying glass
Hover image to zoom
$105.89 each
In Stock
In Stock
Get 15 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Position
Normally Closed

Description

–
Great for multiple small radiant zones. The Valve Actuator provides on/off flow control to individual radiant circuits. Incorporates an indicator window that allows you to visually determine whether the valve is fully open or closed. Flow can be balanced prior to installing by turning the adjustment valve under the blue cap. Actuator is 24 VAC (1.6 W) with four wires to connect to the thermostat and close an end switch.

Specs

–
Voltage:

24 VAC

Position:

Normally Closed

Wiring:

4-Wire

Power Consumption:

1.6W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 4 reviews
67% would recommend this product
4
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Watts products

Our Watts manifold actuators seem to function from 8 to ten years. I also had to replace all the gaskets between sections as they became brittle and were leaking. I installed a second valve to isolate the manifold so I could take my time doing the work during summer. Hydronics are a money pit even if you can DIY.
Fred
Denver area
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine. Replaced a 11 year old one that had stopped.

It works as expected. I'm taking off one star because the install instructions weren't the greatest and I had to have an electrician come out to ensure the black and gray wires were done correctly. It also seems to take longer to open and signal than the other 11 year old ones I have on the same manifold.
Crazy Hiker
Pine Island, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy to replace the old one.
Yorgos
San Francisco
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works hassle-free

Used to replace a 7-year-old Watts actuator that was stuck closed. No plumbing required--removing the old one does not depressurize system. Screws onto Watts manifold. 4-wire connection to controller. Done in minutes.
debrisremoval
OR
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy