Apply to be a TradeMaster!
Main product image of 4-Zone Master Valve/Actuator Control
Magnifying glass
Hover image to zoom

4-Zone Master Valve/Actuator Control

Brand:
Watts
SKU:
81005192
Rating:
(0)
Q&A:
(0)
4-Zone Master Valve/Actuator Control
Magnifying glass
Hover image to zoom
$170.16 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Number of Zones
4

Description

–
Master Valve/Actuator Controls are intended to control Watts Radiant Electrothermal Actuators, or any 24-VAC actuator or valve that draws 5 VA or less. The number of actuators controlled depends on the separate 24-VAC external transformer (not supplied) powering the system. An external 40-VA 24-VAC transformer can control 12 actuators maximum. Up to 18 actuators maximum can be controlled with a 60-VA 24-VAC transformer. However, the physical limitation of the Control itself is three actuators per thermostat connection. Order Slave Valve/Actuator Controls separate for additional zones. Master Controls are fused and include two end switches, each rated at 8A. Actuators are switched by triacs, for quiet, safe, reliable electronic operation. Mounting is by DIN rail or surface mount to a wall.

Specs

–
Number of Zones:

4

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy