Apply to be a TradeMaster!
Main product image of 3/4" PEX-AL-PEX Compression x 3/4" Male Sweat Adapter
Magnifying glass
Hover image to zoom
3/4" PEX-AL-PEX Compression x 3/4" Male Sweat Adapter
Magnifying glass
Hover image to zoom
$18.79 each
BOX UP & SAVE 4%
$90.30 box of 5
$18.06 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression x Male Sweat Connection
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Finish
Brass
Product Highlight: Warranty
1 Year Warranty

Description

–
RadiantPEX-AL compression fittings are designed to be used in radiant heating and snow melting applications, with water or water/glycol solutions. Compression fittings are designed to be used solely with RadiantPEX-AL tubing. No other tubing type may be used.

Product Features:
  • Easier installations - bend it and it stays in place
  • Almost no thermal expansion (85% less than PEX)
  • Superior Aluminum Oxygen Barrier
  • Smaller bend ratio than PEX
  • Retains flexibility in cold weather

Specs

–
Product Type:

Adapter

Connection Type:

Compression x Male Sweat

Inlet Size:

3/4"

Outlet Size:

3/4"

Material:

Brass

Finish:

Brass

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

1.5 out of 2 reviews
1.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
50%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not buy this product again

You can't adapt to other pex w/out these compression fittings,.. don't bother wasting $$ on Barb or shark bite fittings… they will not adapt
Niko
Ma
2 years ago
Was this review helpful to you?

Should advertise better "not for potable water."

I'm sure this product works great, but I never installed it. And maybe it's common knowledge that these fittings made for pex-al-pex are not safe for drinking. But for a fairly handy and competent homeowner trying to get water for his family, it was not clear that this product is not safe for potable water applications. It was only by accident that I learned that it doesn't pass a lead-free test, and had to be confirmed with the Supply House chat representative (who were great, by the way). I ended up returning the fittings with no drama and through very nice support personnel. Bottom line, I wish there was a clear warning label.
Jeremiah
Wyoming
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy