| Includes: | UL/FM outside stem and yoke resilient seated gate valves |
|---|---|
| Body Pattern: | Inline |
| Features: | Flood Sensor |
| Connection Type: | Flanged x Flanged |
| Lead Free: | No |
| Valve Type: | OSY Valve |
| Size: | 4" |
| Application: | Plumbing |
| Material: | Stainless Steel |
| Water Temperature: | 33°F to 140°F Continuous |
| Max Pressure (PSI): | 175 |
| Weight (lbs): | 164 lbs |