| Product Type: | Backflow Preventer |
|---|---|
| Application: | Plumbing |
| Size: | 2" |
| Material: | Cast Bronze |
| Max Pressure (PSI): | 175 |
| Max Temp (F): | 180°F |
| Min Temp (F): | 33°F |
| Connection Type: | Female Threaded |
Hi Lou! The Series LF007 can be mounted horizontally or vertically. However you must check with your local authority having jurisdiction regarding the approval for vertical orientation and any other installation requirements.
This valve meets the following standards, ASSE, AWWA, IAPMO, CSA, UPC Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California.
Both the cover and seat o-rings for this assembly can be obtained as part of the complete rubber parts repair kit (item 0887040).
I tried Lowe's & other stores. My O ring was damaged. My back flow meter serviceman keeps in stock O ring for ¾" check valve. I believe he charged me $ 3.50. This is in Charlotte, NC. Charlie Modi
According to the manufacturer, you can expect to lose between 8 and 15 psi across a backflow preventer.
According to the manufacturer, the Watts 007M1-QT can replace the FEBCO 805Y. They are both Double Check assemblies and both perform the same function. The direct replacement for the FEBCO 805Y is the FEBCO 850.
The most common practice is to use an air compressor to blow out all the lines and make sure all the valves are open while doing this.