Apply to be a TradeMaster!
Main product image of 1" Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle, IPS Union x IPS (Lead Free)
Magnifying glass
Hover image to zoom

1" Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle, IPS Union x IPS (Lead Free)

Brand:
Webstone
SKU:
40434W
Rating:
(9)
Q&A:
(1)
1" Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle, IPS Union x IPS (Lead Free)
Magnifying glass
Hover image to zoom
$91.72 each
In Stock
In Stock
Get 14 Mon, Oct 12
Order by 6PM, receive Monday

MANUALS (1)


This item replaces: 41434

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-40434W, 1" Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle, IPS Union x IPS (Lead Free)

  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life
  • Easily disconnect and replace any portion of a piped system

Specs

–
Size:

1"

Handle Style:

Lever

Material:

Brass

Pressure Rating:

600 psi (WOG)

Application:

Plumbing

Connection Type:

FNPT Union x FNPT

Connection Method:

Threaded

Thread Type:

Female

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" x 1-1/4" Press T-Union Full Port Ball Drain Valve (Lead Free)
SKU: H-80634W-T114
Webstone

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Having to deal with fewer NPT - worth every penny

Installed between my above ground freshwater holding tank and a booster pump. Excellent build quality. My 2 gripes are 1. that it can't drain from either side after being installed - the stops make it directional, and 2. that they don't make a mirror image - I needed the drain on the opposite side.
John
Roanoke, VA
25 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am well pleased

INSTALLED PERFECT FIT WELL BUILT
BOB
MCDONALD PA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

these are great!

these are the best thing for being able to flush the heat exchanger on my boiler without having to drain the main circulation loop. so much easier.
gary l
Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend it

I installed it where the water main comes into the house. It is on a vacation home that gets winterized. This allows me to drain the pipes and then blow air through the lines including blow out the stop flow which allows water to accumulate. Nice quality valve
Larry
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product zero problems

I used it on a sprinkler system just before vacuum breaker worked well
Drew
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what I needed

This valve works great, until I came across this valve it was a pain (u know where) to relieve the pressure off my water filter system. Now with this valve and drain outlet it's quick and easy!
Dale
Harveys Lake, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these valves

Valve, drain and a union that doesn't leak! Perfect.
Woody
MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these

Valve, drain and a union that doesn't leak! Perfect.
Woody
MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great for sprinkler system

this valve works great, I wanted another faucet for outside my house and this made it easy
EZGUNNER
NEBRASKA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this valve have a flow-thru position where fluid can pass through the large ball valve and not be directed to the smaller drain valve?

Asked by Bill the Contractor 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The drain remains closed when the main branch is open. The valve must be closed in order to drain the system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy