Apply to be a TradeMaster!
Main product image of 3/4" Threaded Pro-Pal Union Ball Full Port Valve w/ Hose Drain - Lead Free
Magnifying glass
Hover image to zoom

3/4" Threaded Pro-Pal Union Ball Full Port Valve w/ Hose Drain - Lead Free

Brand:
Webstone
SKU:
40433W
Rating:
(8)
Q&A:
(2)
3/4" Threaded Pro-Pal Union Ball Full Port Valve w/ Hose Drain - Lead Free
Magnifying glass
Hover image to zoom
$62.84 each
In Stock
In Stock
Get 27 Tue, Nov 24
Order by today, receive Tuesday
Size: 
3/4"
3/4"1"1-1/4"1-1/2"
Connection Type: 
FNPT Union x FNPT

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-40433W 3/4" Threaded Pro-Pal Union Ball Full Port Valve w/ Hose Drain - Lead Free

  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life
  • Easily disconnect and replace any portion of a piped system

Specs

–
Size:

3/4"

Connection Type:

FNPT Union x FNPT

Connection Method:

Threaded

Features:

Hose Drain

Pressure Rating:

600 psi

210 PSI @ 250ºF

Valve Construction:

1 piece

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

I would recommend this valve to any one

Top notch quality valve ,super fast friendly service the only place to shop for all your plumbing needs
Sweet
Joliet I'll.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" brass ball valve with drain

top of the line product, super fast delivery
Sweet
Joliet I'll.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Valve

Just the valve I needed for my residential plumbing potable water application.
Robb H
Buffalo NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great belt and suspenders space saving valve

Combo full flow ball valve with coupling and ball drain/hose bib valve saved space and installation time. Price was fair and delivery fast.
Dennis
St Augustine, FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This is the second of this product I purchased. Need the ball valve with hose bib attachment for a whole house water filter. The product is solid in construction and very well made and looks great. I have bought quite a few items from supply house and have bee very impressed with the product, shipping, price and customer service, it's my go-to plumbing website.
Tim
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality webstone valve

Good quality for clean installs.
Matt
NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the best rthing I ever bought here

Realy good quality, works awsome. Now i can drain my whole house filter without splashing. I close valve then drain: lose filter, put a new one ,done in 5 minutes, no mess!
dude18
portland, or
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Union valve

Best one.wish also they had model without big hose drain
DIYS
Boston MA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this a full flow design valve?

Asked by Mark 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, 40433W is a full port ball valve.

Was this review helpful to you?

Q: Can I use the drain side to attach a pressure gauge, if so what size is the threads. The other two openings are they both female 3/4" threads.

Asked by J 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you could. The threads are standard garden hose, so you would need a gauge with female hose threads.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy