Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded Isolator w/ Rotating Flange - High Velocity - Lead Free
Magnifying glass
Hover image to zoom

1-1/2" Threaded Isolator w/ Rotating Flange - High Velocity - Lead Free

Brand:
Webstone
SKU:
41406WHV
Rating:
(0)
Q&A:
(0)
1-1/2" Threaded Isolator w/ Rotating Flange - High Velocity - Lead Free
Magnifying glass
Hover image to zoom
$120.31 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Size: 
1-1/2"
1"
Connection Type: 
Threaded
Features: 
Rotating Flange

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes

Description

–
Webstone H-41406WHV, 1-1/2" Threaded Isolator w/ Rotating Flange - High Velocity - Lead Free

1-1/2" Threaded Isolator w/ Rotating Flange - High Velocity

FP BR Ball Valve - with adjustable packing gland, nuts & bolts - 600 WOG - Lead Free

Specs

–
Size:

1-1/2"

Features:

Rotating Flange

Connection Size:

1-1/2"

Connection Type:

Threaded

Type:

High Velocity

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy