Apply to be a TradeMaster!
Main product image of 1/4" FIP x MIP Full Port Forged Brass Mini Ball Valve
Magnifying glass
Hover image to zoom

1/4" FIP x MIP Full Port Forged Brass Mini Ball Valve

Brand:
Webstone
SKU:
41687
Rating:
(14)
Q&A:
(0)
1/4" FIP x MIP Full Port Forged Brass Mini Ball Valve
Magnifying glass
Hover image to zoom
$9.38 each
BOX UP & SAVE 5%
$89.00 box of 10
$8.90 each
In Stock
In Stock
Get 99 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/4"
1/8"1/4"1/4" x 1/8"
Connection Type: 
FNPT x MNPT

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x MNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-41687, 1/4" FIP x MIP Full Port Forged Brass Mini Ball Valve

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

1/4" FIP x MIP Full Port Forged Brass Mini Ball Valve Pet Cock Style with Viton O-Ring - 600 WOG/125 WSP

Specs

–
Connection Type:

FNPT x MNPT

Size:

1/4"

Connection Method:

Threaded

Features:

Mini Ball Valve

Handle Style:

Lever

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Lead Free:

No

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Connection Method
Features
Handle Style
CURRENT ITEM
FNPT x MNPT
1/4"
Threaded
Mini Ball Valve
Lever
FNPT x MNPT
1/4"
Threaded
Mini Ball Valve
Lever

You May Also Need

1/4" FIP x MIP Full Port Forged Brass Mini Ball Valve
SKU: BVT025MF-NP
Bluefin

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

I'd use this product again

Fast delivery and great product
Art
Mesa,ax
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought these before

These are great for air shut-off valves on my air compressors. They work and never leak.
Freddie
OK
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

I have several of the ball valves and they all hold pressure.
Freddie
OK
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Products

I have reordered the same products for a second time because they are so great and price is affordable.
Freddie
OK
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve great price

When the valve came in it was what I needed to complete a project. Sadly the quarter inch valve only needed a package 2 in by 4 in and it actually came in a big box UPS it was overkill for the little valve.
Deputy
Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/4" valve

Perfect fit and the price too
Steve
Mt Vernon in
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Nice stuff
Thewifeguy
Kansas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works as designed
Bill
Agawam, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Drain valves for irrigation drip system.
Don
Brush, CO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great quality product at a really good price!

I'm using these valves on my tig torch cooler. This will keep the coolant from siphoning out of the cooler tank when disconnecting the torch.
Mr. fixit
Lewiston, Mi.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy