Apply to be a TradeMaster!
Main product image of 3/4" Threaded Full Port Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Threaded Full Port Ball Valve w/ T-Handle (Lead Free)

Brand:
Webstone
SKU:
41703WT
Rating:
(2)
Q&A:
(1)
3/4" Threaded Full Port Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
41703WT has been discontinued
Discontinued January 14, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
3/4" Threaded Full Port Ball Valve w/ Stainless Steel Wing (Lead Free)
Brand:
Webstone
SKU:H-40703WSSW
(0)
Order by today, receive 8 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-41703WT 3/4" Threaded Full Port Ball Valve w/ T-Handle (Lead Free)

Specs

–
Size:

3/4"

Features:

T-Handle

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Handle Style:

T-Handle

Lead Free:

Yes

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent valve for in-ground use

We use these valves for in-ground situations. The T handle fits great in an access tube. High quality construction.
firwoodchad
Goldendale, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value -

These valves are heavy duty and are a fraction of the price at the my local hardware store. You won't be disappointed with these.
vavavanessa
San Rafael,CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the handle stainless steel? I'm tired of rusted, useless handles on service valves.

Asked by Onemight... 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes these have stainless steel handles.

Was this review helpful to you?