Apply to be a TradeMaster!
Main product image of 3/4" Threaded  Full Port Ball Valve w/ Stainless Steel Wing (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Threaded Full Port Ball Valve w/ Stainless Steel Wing (Lead Free)

Brand:
Webstone
SKU:
H-40703WSSW
Rating:
(0)
Q&A:
(0)
3/4" Threaded  Full Port Ball Valve w/ Stainless Steel Wing (Lead Free)
Magnifying glass
Hover image to zoom
$23.92 each
In Stock
In Stock
Get 47 Tue, Oct 6
Order by today, receive Tuesday
This item replaces: 41703WT, 51703T, 41703T

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Wing
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

Webstone H-41703T 3/4" Threaded Full Port Ball Valve w/ T-Handle




Specs

–
Handle Style:

Wing

Lead Free:

Yes

Size:

3/4"

Features:

Standard

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Valve Construction:

1 piece

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy