Apply to be a TradeMaster!
Main product image of 3/4" MIP x FIP Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" MIP x FIP Full Port Forged Brass Ball Valve (Lead Free)

Brand:
Webstone
SKU:
40533W
Rating:
(10)
Q&A:
(0)
3/4" MIP x FIP Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$25.84 each
BOX UP & SAVE 5%
$245.50 box of 10
$24.55 each
In Stock
In Stock
Get 46 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/4"
3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-40533W, 3/4" MIP x FIP Full Port Forged Brass Ball Valve (Lead Free)

3/4" MIP x FIP Full Port Forged Brass Ball Valve with Reverse Handle & Adj Packing Gland - 600 WOG/150 WSP

Specs

–
Size:

3/4"

Connection Type:

MPT x FPT

Connection Method:

Threaded

Features:

Standard

Lead Free:

Yes

Pressure Rating:

600 psi

210 PSI @ 250ºF

Handle Style:

Lever

Material:

Brass

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Threaded Brass 90 Deg Street Elbow (Lead Free)
SKU: BRES075
Bluefin

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Great valve

Webstone is a solid valve, easy way to connect to fitting.
Ben
New York
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/4 turn full flow ball valve

So much better than junk that plumber had installed to hot water heater.
drobells
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this.

Was just as advertised.
Vince
Torrance CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Full port - no restriction valve

Needed full port gas valve for standby generator and this one was perfect: gas rated, easy to use, wide open full port.
JD-SD
San Diego, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best available

Ball valves are far superior to the old gate valves. Quality valve at a great price and fast fulfillment and delivery time. Seller recommended highly.
Gene
Maryville, TN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SIMPLY THE BEST

simply the best way to simplify an installation
fuzzy energy
rochester ny
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What I Needed

The valves arrived a full day before due.They were exactly as described on the site. Met all specifications and installed without complications. I'm very happy and will use Supply House again!
Cowboy Curt
Sandyville, WV
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I like the option with the male threads.
Lee
Utah
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again.

I installed two of these ball valves on my washing machine line. They work great. I removed the old ones and installed these very easily. The hot and cold lines are close together so I had to reverse the cold shut off on this ball valve. These valves are worth the money. They look and feel like quality made parts compared to the valves I removed. It said lead free, but there was a sticker on the valve mentioning the California law about chemicals and cancer and birth defects.
Eric the diyer
San Diego
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve

The valve did exactly what I needed and was an easy install.
Kellys Design & Assembly
Logan ut
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy