Apply to be a TradeMaster!
Main product image of 3/4" IPS Full Port Forged Brass Ball Valve with IPS Hole
Magnifying glass
Hover image to zoom

3/4" IPS Full Port Forged Brass Ball Valve with IPS Hole

Brand:
Webstone
SKU:
41723-WEBSTONE
Rating:
(0)
Q&A:
(0)
3/4" IPS Full Port Forged Brass Ball Valve with IPS Hole
Magnifying glass
Hover image to zoom
$23.42 each
BOX UP & SAVE 6%
$220.70 box of 10
$22.07 each
In Stock
In Stock
Get 11 Tue, Sep 15
Order by today, receive Tuesday
Size
3/4"
2"

MANUALS (1)

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

Webstone H-41723, 3/4" IPS Full Port Forged Brass Ball Valve with IPS Hole

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

3/4" IPS Full Port Forged Brass Ball Valve with IPS Hole for 1/4 Gauge, Reverse Handle & Adj Packing Gland - 600 WOG/150 WSP

Specs

Size:

3/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Features:

Standard

Handle Style:

Lever

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Valve Construction:

1 piece

Lead Free:

No

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy