Apply to be a TradeMaster!
Main product image of 1-1/4" IPS Full Port Forged Brass Ball Valve with IPS Hole
Magnifying glass
Hover image to zoom

1-1/4" IPS Full Port Forged Brass Ball Valve with IPS Hole

Brand:
Webstone
SKU:
41725
Rating:
(1)
Q&A:
(0)
1-1/4" IPS Full Port Forged Brass Ball Valve with IPS Hole
Magnifying glass
Hover image to zoom
$53.14 each
In Stock
In Stock
Get 8 Wed, Sep 16
Order by today, receive Wednesday
Size
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

Webstone H-41725, 1-1/4" IPS Full Port Forged Brass Ball Valve with IPS Hole

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

1-1/4" IPS Full Port Forged Brass Ball Valve with IPS Hole for 1/4 Gauge, Reverse Handle & Adj Packing Gland - 600 WOG/150 WSP

Specs

Size:

1-1/4"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Features:

Standard

Handle Style:

Lever

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Lead Free:

No

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It got the job repaired.

Used it to replace a cracked ball valve on a back flow preventer on a irrigation system for a high school baseball field.
B
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy