Apply to be a TradeMaster!
Main product image of 1" IPS Full Port Forged Brass Ball Valve with IPS Hole
Magnifying glass
Hover image to zoom

1" IPS Full Port Forged Brass Ball Valve with IPS Hole

Brand:
Webstone
SKU:
41724
Rating:
(2)
Q&A:
(1)
1" IPS Full Port Forged Brass Ball Valve with IPS Hole
Magnifying glass
Hover image to zoom
$34.42 each
BOX UP & SAVE 5%
$196.20 box of 6
$32.70 each
In Stock
In Stock
Get 5 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Size
1"
2"

MANUALS (1)

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

Webstone H-41724 1" IPS Full Port Forged Brass Ball Valve with IPS Hole

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

1" IPS Full Port Forged Brass Ball Valve with IPS Hole for 1/4 Gauge, Reverse Handle & Adj Packing Gland - 600 WOG/150 WSP

Specs

Size:

1"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Features:

Standard

Material:

Brass

Pressure Rating:

600 psi

210 PSI @ 250ºF

Handle Style:

Lever

Lead Free:

No

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

1" full port ball valve

Looks like a good valve, price right.
SugarMan
South Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work as advertised

I just installed yesterday. Cannot talk for the long run, however, this item is strong build and works perfectly for me.
Derick
Richmond, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what size is the IPS hole in the ball valve?

Asked by Joe 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The hole is 1/4" threads.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy