| Size: | 1" |
|---|---|
| Connection Type: | FNPT x FNPT |
| Connection Method: | Threaded |
| Features: | Stainless Steel |
| Lead Free: | No |
| Pressure Rating: | 600 psi 210 PSI @ 250ºF |
| Valve Construction: | 2 piece |
| Handle Style: | Lever |
| Material: | Stainless Steel |
| Max Temp (F): | 250°F |
| Thread Type: | Female |
| Port Type: | Full Port |
Cv is 56.5 https://s3.amazonaws.com/s3.supplyhouse.com/product_files/43724%20-%20Webstone%204372%20Series%20-%20Product%20Overview.pdf