Apply to be a TradeMaster!
Main product image of 1/2" IPS Full Port 316 Stainless Steel 2-Piece Ball Valve
Magnifying glass
Hover image to zoom

1/2" IPS Full Port 316 Stainless Steel 2-Piece Ball Valve

Brand:
Webstone
SKU:
43722
Rating:
(2)
Q&A:
(0)
1/2" IPS Full Port 316 Stainless Steel 2-Piece Ball Valve
Magnifying glass
Hover image to zoom
$33.34 each
In Stock
In Stock
Get 5 Tue, Nov 24
Size: 
1/2"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-43722 1/2" IPS Full Port 316 Stainless Steel 2-Piece Ball Valve

Specifications:
  • 304 Stainless Steel Locking Handle & Adj Packing Gland
  • 1000 WOG/150 WSP

Specs

–
Size:

1/2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Features:

Stainless Steel

Lead Free:

No

Pressure Rating:

600 psi

210 PSI @ 250ºF

Valve Construction:

2 piece

Handle Style:

Lever

Material:

Stainless Steel

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Features
Lead Free
1/2"
FNPT x FNPT
Threaded
Stainless Steel
No
1/2"
FNPT x FNPT
Threaded
Stainless Steel
Yes

You May Also Need

1/4" IPS Full Port 316 Stainless Steel 2-Piece Ball Valve
SKU: 43720
Webstone

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent Product

Quality valve
MT
Fairport NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again.

We used the valves for Compressor Tank Drains.
Allan
Palm Desert Ca.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy