Apply to be a TradeMaster!
Main product image of 3/4" Sweat x Hose Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat x Hose Full Port Ball Valve (Lead Free)

Brand:
Webstone
SKU:
50313W
Rating:
(1)
Q&A:
(0)
3/4" Sweat x Hose Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$25.38 each
BOX UP & SAVE 5%
$241.10 box of 10
$24.11 each
In Stock
In Stock
Get 60 Mon, Nov 23
Order by today, receive Monday
Size: 
3/4"
1/2"3/4"
Connection Type: 
C x Male Hose

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x Male Hose Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-50313W 3/4" Sweat x Hose Full Port Ball Valve (Lead Free)

Specs

–
Size:

3/4"

Connection Type:

C x Male Hose

Connection Method:

Threaded

Sweat

Handle Style:

Lever

Material:

Brass

Pressure Rating:

600 psi

210 PSI @ 250ºF

Lead Free:

Yes

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 3/4" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG)
SKU: 58643
Webstone

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again.

fast delivery
Hansdy man
Pittsburgh PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy