Apply to be a TradeMaster!
Main product image of 1" Threaded x 1" Sweat Pro-Pal Union Full Port Ball Valve w/ Hose Drain
Magnifying glass
Hover image to zoom

1" Threaded x 1" Sweat Pro-Pal Union Full Port Ball Valve w/ Hose Drain

Brand:
Webstone
SKU:
50434
Rating:
(3)
Q&A:
(0)
1" Threaded x 1" Sweat Pro-Pal Union Full Port Ball Valve w/ Hose Drain
Magnifying glass
Hover image to zoom
$81.66 each
In Stock
In Stock
Get 17 Wed, Nov 25

MANUALS (3)

Brochure

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x FNPT Union Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-50434 1" Threaded x 1" Sweat Pro-Pal Union Full Port Ball Valve w/ Hose Drain

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 50434W is recommended.

  • Full Port Forged Brass Ball Valves w/ Single Union End, Hi-Flow Hose Drain & Reversible Handle
  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life
  • Easily disconnect and replace any portion of a piped system

Specs

–
Size:

1"

Handle Style:

Lever

Connection Method:

Threaded

Sweat

Features:

Hose Drain

Connection Type:

C x FNPT Union

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Lead Free:

No

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Handle Style
Connection Method
Features
Connection Type
CURRENT ITEM
Product Image of 1" Threaded x 1" Sweat Pro-Pal Union Full Port Ball Valve w/ Hose Drain
1" Threaded x 1" Sweat Pro-Pal Union Full Port Ball Valve w/ Hose Drain
SKU: 50434
(3)
1"
Lever
Threaded
Sweat
Hose Drain
C x FNPT Union

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

The rubber O ring works for me

I like the rubber O ring because you do not have to tighten the heck out of the connection. The valve can drain in either direction which is sweet. Just flip the handle to change the drain flow and pay attention to the T indicator on the valve stem.
Johnny D
Catskill Mountains
8 years ago
Was this review helpful to you?

Will use again

Satisfies code and manufacturers' specs, much easier than ball valve and union. Able to isolate boiler and purge system with full water pressure
JK
Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

When revamping a hydronic heating system in 2011 I installed Pro-Pal Ball valves with hose drain in each of three return lines. The system does not have vents at high points, therefore I am using this valve with the drain future to purge most of the air when filling the system with water. When expanding the system with another zone I selected the same device again.
EGM
NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy