| Size: | 3/4" |
|---|---|
| Connection Method: | Sweat Threaded |
| Material: | Brass |
| Connection Type: | C x FNPT Union |
| Pressure Rating: | 600 psi 210 PSI @ 250ºF |
| Handle Style: | Lever |
| Features: | Hose Drain |
| Valve Construction: | 1 piece |
| Lead Free: | Yes |
| Max Temp (F): | 250°F |
| Thread Type: | Female |
| Port Type: | Full Port |