Apply to be a TradeMaster!
Main product image of 3/4" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)

Brand:
Webstone
SKU:
50623W
Rating:
(1)
Q&A:
(0)
3/4" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
Magnifying glass
Hover image to zoom
$25.55 each
BOX UP & SAVE 5%
$242.80 box of 10
$24.28 each
In Stock
In Stock
Get 25 Mon, Oct 5
Order by today, receive Monday

This item replaces: 50623

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-50623W, 3/4" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem. Solder joint temperature ratings are per ASME B16.18 Annex A for 95-5 solder. Other solder materials have lower pressure/temperature limits. Do not silver braze or over heat valves when soldering.

Specs

–
Size:

3/4"

Handle Style:

Lever

Material:

Brass

Connection Type:

C x C

Connection Method:

Sweat

Thread Type:

Female

Pressure Rating:

600 psi

Max Temp (F):

250°F

Application:

Plumbing

Features:

Bleeder

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Handle Style
Material
Connection Type
Connection Method

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality valves

These are high quality valves they are the only ball valves I stock and sell
Mike
NJ. shore
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy