Apply to be a TradeMaster!
Main product image of 1" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
Magnifying glass
Hover image to zoom

1" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)

Brand:
Webstone
SKU:
50624W
Rating:
(2)
Q&A:
(0)
1" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
Magnifying glass
Hover image to zoom
$38.02 each
In Stock
In Stock
Get 2 Thu, Oct 8
Size: 
1"
1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-50624W 1" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)

Specs

–
Size:

1"

Connection Type:

C x C

Connection Method:

Sweat

Features:

Bleeder

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" CxCxC Tee
SKU: 32818
Elkhart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Speedy delivery, quality product

The fit was great, and UPS delivered in a timely manner. I would buy from supplyhouse.com again.
Buck Phases
Maryland
4 years ago
Was this review helpful to you?

Worked great

The ball valves sweat perfectly and work just the same. The only problem was that after installation, I had a small drop from the handle of all four that I installed. Just had to remove the handles and slightly tighten the packing but. Easy job.
Jim
02186
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy