Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Circulator Pumps
Pump Flanges
Isolation Valve Flanges
Webstone Isolation Valve Flanges
1-1/2" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity - Lead Free
Brand:
Webstone
SKU:
51416WHV
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 51416WHV
Unavailable since July 1, 2026
Size:
1-1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
3/4"
1"
1-1/4"
1-1/2"
2"
Connection Type:
Sweat
PEX Crimp
Press
ProPEX
Sweat
Threaded
Union x Thread
PEX Crimp
Press
ProPEX
Sweat
Threaded
Union x Thread
Features:
Drain & Rotating Flange
Drain & Rotating Flange
Rotating Flange
Drain & Rotating Flange
Rotating Flange
MANUALS (1)
Brochure
Product Highlights
–
Sweat Connection
1-1/2" Connection
1-1/2"
Yes
Description
–
Webstone H-51416WHV, 1-1/2" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity - Lead Free
1-1/2" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity
FP BR Ball Valve - with adjustable packing gland, nuts & bolts - 600 WOG - Lead Free
Specs
–
Size:
1-1/2"
Features:
Drain & Rotating Flange
Connection Size:
1-1/2"
Connection Type:
Sweat
Type:
High Velocity
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video