Apply to be a TradeMaster!
Main product image of 1" SWT Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)
Magnifying glass
Hover image to zoom

1" SWT Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)

Brand:
Webstone
SKU:
54444WPR
Rating:
(6)
Q&A:
(0)
1" SWT Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)
Magnifying glass
Hover image to zoom
$232.93 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT Union x Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Rating
500 psi (WOG)

Description

–
Webstone H-54444WPR, 1" SWT Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)

Note: This product is not entirely lead free. The Pressure Relief Valve is a leaded valve.

Tankless Water Heater Service Valve Kit (IPS Union x Sweat)

Kit Includes:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Residential Pressure Relief Valve (150 PSI / 200,000 BTU)
  • Adjustable Packing Gland

Specs

–
Product Type:

Valve

Size:

1"

Thread Size:

1"

Connection Type:

FNPT Union x Sweat

Pressure Rating:

500 psi (WOG)

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" FIP Union x FIP E-X-P Ultra-Compact Tankless Water Heater Service Valve Kit
SKU: H-42443W
Webstone

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

would buy this product again

Very simple to install and operate when it comes time to "descale" my instant hot water heater
Union tradesman
Chicago burbs
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for Tankless

These valves are great for tankless water heaters. Screw them on and you got a spot for relief valve and service ports built in. I use them on every install
SknowSurfer
Steamboat Springs, CO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great valve set !

This valve set is a great value and looks to be of good quality. A must when installing a tankless water.
xcrabber
Tucson Az
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4 ub Sweated Isolator Valve Eval

Good design made from good materials. Slow intial leak around packing for the on/off valve on the cold water valve but this was easily remedied by removing valve handle & tightening the packing nut until drip leak stopped.
DG
Aptos, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A must for tank-less water heater

I recommend this valve set, or similar, for all tank-less hot water heater installs.
John
Columbus OH
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always use these

A must with any on demand water heater install. The sweat ends are ok I usually install these with ips ends and use male adapters but they were out of stock so I went sweat and the one good thing is it tends to be a shorter make up than with ips.
Pete
Southeastern mass.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy