Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat Full Port Purge & Fill Ball Valve
Magnifying glass
Hover image to zoom

1-1/4" Sweat Full Port Purge & Fill Ball Valve

Brand:
Webstone
SKU:
58615
Rating:
(1)
Q&A:
(0)
1-1/4" Sweat Full Port Purge & Fill Ball Valve
Magnifying glass
Hover image to zoom
$125.38 each
In Stock
In Stock
Get 9 Tue, Sep 15
Order by today, receive Tuesday
Size
1-1/4"
Connection Method
Sweat
Sweat

MANUALS (1)

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

Webstone H-58615, 1-1/4" Sweat Full Port Purge & Fill Ball Valve

  • Simultaneously drain, flush & refill any hydronic, solar, or closed loop system
  • T-pattern flow path quickly and easily prevents the fl ow between the two hose connections
  • As fluid is introduced into the system, the existing fluid or air is diverted out of the system through the remaining hose connection
  • Reversible handle for added versatility
  • Guaranteed for Life
  • Specs

    Size:

    1-1/4"

    Connection Size:

    1-1/4"

    Material:

    Brass

    Connection Method:

    Sweat

    Connection Type:

    C x C

    Features:

    Fill Valve

    Handle Style:

    Lever

    Application:

    Plumbing

    Lead Free:

    No

    Port Type:

    Full Port

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    1-1/4" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG)
    SKU: 58654
    Webstone

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Absolutely perfect for a radiant heating system

    This valve allows flushing of a radiant heating system with just about zero effort. It completely isolates the supply and the return sides of the system and adds separate drain and fill valves. I added it as part of a major system upgrade and very happy with the design, use, and quality of the valve assembly.
    Pelorus
    South Coast, Massachusetts
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy