Apply to be a TradeMaster!
Main product image of 3/4" Sweat Full Port Purge & Fill Ball Valve
Magnifying glass
Hover image to zoom

3/4" Sweat Full Port Purge & Fill Ball Valve

Brand:
Webstone
SKU:
58613
Rating:
(2)
Q&A:
(0)
3/4" Sweat Full Port Purge & Fill Ball Valve
Magnifying glass
Hover image to zoom
$62.10 each
In Stock
In Stock
Get 4 Tue, Sep 15
Order by today, receive Tuesday
Size
3/4"
Connection Method
Sweat
Sweat

MANUALS (1)

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

Webstone H-58613 3/4" Sweat Full Port Purge & Fill Ball Valve

  • Simultaneously drain, flush & refill any hydronic, solar, or closed loop system
  • T-pattern flow path quickly and easily prevents the fl ow between the two hose connections
  • As fluid is introduced into the system, the existing fluid or air is diverted out of the system through the remaining hose connection
  • Reversible handle for added versatility
  • Guaranteed for Life
  • Specs

    Size:

    3/4"

    Connection Size:

    3/4"

    Material:

    Brass

    Connection Method:

    Sweat

    Connection Type:

    C x C

    Features:

    Fill Valve

    Handle Style:

    Lever

    Valve Construction:

    1 piece

    Application:

    Plumbing

    Lead Free:

    No

    Port Type:

    Full Port

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Flush shutoff valves

    Installed on both sides of heat loop in apartments. Made up two hoses made of clear plastic and ran out window. Was able to purge air and flush on ether side of the valve. They can handle every scenario. I recommend them highly
    Toad
    Philadelphia
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    PURGE VALVES

    These valves are great for replacing all the items in an apartment heating loop. I can cut all the individual components out and save room and time installing this purge valve. Just hook up a hose and you can flush anyway possible. A good buy.
    toad
    WAYNE, PA
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy