Apply to be a TradeMaster!
Main product image of 1" Pro-Pal Press x FIP Full Port Ball Valve w/ Hi-Flow Hose Drain, Adj. Packing Glands, Rev. Handle
Magnifying glass
Hover image to zoom

1" Pro-Pal Press x FIP Full Port Ball Valve w/ Hi-Flow Hose Drain, Adj. Packing Glands, Rev. Handle

Brand:
Webstone
SKU:
84614
Rating:
(0)
Q&A:
(0)
1" Pro-Pal Press x FIP Full Port Ball Valve w/ Hi-Flow Hose Drain, Adj. Packing Glands, Rev. Handle
Magnifying glass
Hover image to zoom
$75.34 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Size: 
1"

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-84614, 1" Pro-Pal Press x FIP Full Port Ball Valve w/ Hi-Flow Hose Drain, Adj. Packing Glands, Rev. Handle

  • Pro-Pal Ball Drain
  • Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain, Adjustable Packing Glands & Reversible Handle
  • Press x FIP
  • Max Operating Pressure: 250 CWP
  • ISO 9001

Specs

–
Handle Style:

Lever

Size:

1"

Material:

Brass

Connection Method:

Threaded

Press

Connection Type:

Press x FNPT

Valve Construction:

1 piece

Pressure Rating:

250 psi

Features:

Hose Drain

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy