Shop Klein Tools Limited Time Promotion
Main product image of 1" PEX Crimp x FNPT Union Pro-Pal Ball Valve w/ Drain & Reversible Handle (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Crimp x FNPT Union Pro-Pal Ball Valve w/ Drain & Reversible Handle (Lead Free)

Brand:
Webstone
SKU:
H-10434W
Rating:
(0)
Q&A:
(0)
1" PEX Crimp x FNPT Union Pro-Pal Ball Valve w/ Drain & Reversible Handle (Lead Free)
Magnifying glass
Hover image to zoom
$136.37 each
In Stock
In Stock
Get 1 Thu, Oct 15
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"
Connection Type: 
FNPT Union x PEX Crimp
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT Union x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
PEX Crimp x FNPT Thread Type

Description

–
Full Port Forged DZR Brass Ball Valve w/ Hi-Flow Hose Drain, Reversible Handle & Adjustable Packing Glands

Features:
  • Pro-Pal Union Ball Drain
  • Full Port Forged Brass Ball Valve w/ Single Union End
  • Hi-Flow Hose Drain
  • Reversible Handle & Adjustable Packing Glands
  • Certifications: Certified to NSF/ANSI 61 & 372
  • Lead-Free

Specifications:
  • All the features of the ball drain, with integrated union connection
  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball

Specs

–
Thread Type:

PEX Crimp x FNPT

Size:

1"

Connection Type:

FNPT Union x PEX Crimp

Connection Method:

PEX Crimp

Features:

Hose Drain

Valve Construction:

1 piece

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy