Apply to be a TradeMaster!
Main product image of 1/2" Sweat Spring Loaded Check Valve, Lead Free
Magnifying glass
Hover image to zoom

1/2" Sweat Spring Loaded Check Valve, Lead Free

Brand:
Webstone
SKU:
H-10752W
Rating:
(2)
Q&A:
(0)
1/2" Sweat Spring Loaded Check Valve, Lead Free
Magnifying glass
Hover image to zoom
$14.30 each
In Stock
In Stock
Get 29 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Brass

Specs

–
Connection Method:

Sweat

Size:

1/2"

Connection Type:

C x C

Lead Free:

Yes

Max Temp (F):

250°F

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Owner

Worked great
Precise plumbing
Az
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what the doctor ordered.

I installed it just prior to the cold water mixing valve on my steam boiler. I've been wanting to do this for a long time. Now, when the steam boiler is producing steam for heating and the mixing valve is open, the check valve prevents the super heated water from backing up through the mixing valve into the cold water supply line. This 1/2 inch spring check is perfect for the job.
Ted B.
Long Island, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy